Beli best ph meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lutron pH Meter
    BARU
    Mulai

    Rp999.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
  2. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  3. SHINWA pH Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  4. Extech pH Meter
    Mulai

    Rp3.599.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  5. Mettler Toledo pH Meter Benchtop (Pengukur pH)
    Mulai

    Rp23.999.900

    Mettler Toledo pH Meter Benchtop (Pengukur pH)
    atribut:
    • Data Recorded Numbers: 200, calibration results
    • Dimensions (mm): 227x147x70
    • Display Range (mV): -2000 to 2000
    • Included Accessories: Electrode LE438
    • Number of Data Records: 200 proofread results
    • Power Supply: 100-240V, 50/60Hz, 12VDC
    • Reproducibility: pH/±0.01pH, ORP/±1mV
    • Temperature Compensation (°C): Automatic and manual temperature compensation
  6. TAKEMURA Soil pH and Moisture Tester
    Mulai

    Rp3.899.900

    TAKEMURA Soil pH and Moisture Tester
    Deskripsi:
    In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.
    atribut:
    • Moisture Range (%): 0-100
  7. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  8. OHAUS pH Meter (Pengukur pH)
    Mulai

    Rp9.999.900

    OHAUS pH Meter (Pengukur pH)
    Deskripsi:
    Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition icon
    atribut:
    • Power: AC Adapter (Included)
  9. CONSTANT Water Quality Tester
    Mulai

    Rp789.900

    CONSTANT Water Quality Tester
    atribut:
    • Accuracy (pH): ±0.01
  10. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.999.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  11. OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)
    Mulai

    Rp68.900

    OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)
    Deskripsi:
    PH Meter Digital Pocket Alat Pengukur Keasaman OnemedpH meter adalah alat elektronik yang digunakan untuk mengukur pH (keasaman atau alkalinitas) dari cairan. Spesifikasi :- Rentang Pengukuran : 0.00 - 14.00pH- Resolusi : 0.01pH- Akurasi : +/-0.01pH- Sumber Daya Listrik : 2*1.5V (LR44 Button)- Suhu Pengoperasian : 0c-60c- Kalibrasi : Kalibrasi Otomatis tiga titik ( hanya kalibrasi 6.86 titik : akurasi 0.1pH)- Dimesni : 155 mm * 31 mm * 18 mm- Berat : 50g/(1.70z)Isi Paket:- 1 bh pH meter- 1 set Bubuk Kalibrasi (pH 4.00, pH 6.86 ,pH 9,18)- 1 bh Kotak Plastik- 1 lbr Kertas Panduan- 2 bh Baterai LR44 (terpasang)
    atribut:
    • Accuracy (pH): 0.01
    • Calibration: Three-point automatic calibration (for 6.86 single-point calibration, accuracy is 0.1pH)
    • Dimensions (mm): 155x31x18
    • Measuring Range (pH): 0.00 – 14.00
    • Operating Temperature (°C): 0-60
    • Power Supply: 2 x 1.5V (LR44 Button Cell)
    • Resolution (pH): 0.01
  12. Kedida pH Meter
    Mulai

    Rp1.899.900

    Kedida pH Meter
    Deskripsi:
    1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.
    atribut:
    • Accuracy (pH): ±0.02
    • Range (pH): 0 to 14
    • Resolution (pH): 0.01
    • Automatic Conversion of C / F: Have
    • Automatic Shutdown Time (minute): 10 auto shut off
    • Automatic Temperature Compensation (°C): 0 to 50
    • Battery: 6V (4xAG13 button batteries)
    • CBM (mm): 188×38
    • Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
    • Display: Dual display of pH and temperature
    • Hold Function: Have
    • Low Voltage Indication: Have
    • Operating Temperature (°C): 0 to 50
  13. Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)
    Mulai

    Rp38.999.900

    Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)
    atribut:
    • pH Measuring Range: -2.000 to 20.000
    • AC/DC Input: 12V, universal plug set (mains adaptor)
    • mV Measuring Range: -2000.0 to 2000.0
    • Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
  14. Hanna Instruments edge Dedicated pH/ORP Meter
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  15. Hanna Instruments pH Meter
    Mulai

    Rp10.999.900

    Hanna Instruments pH Meter
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  16. Smart Sensor pH Meter Penetrating
    Mulai

    Rp1.699.900

    Smart Sensor pH Meter Penetrating
    Deskripsi:
    SMART SENSOR pH + Temperature Meter Pen-TypePengukur pH berbentuk pen yang mudah dibawa ke mana pun. Memiliki fungsi ganda untuk mengukur pH sekaligus temperatur suatu larutan dengan hasil yang akurat. Cocok untuk penggunaan pribadi atau industrial.
    atribut:
    • Accuracy (pH): ± 0.05
    • Battery Type Usage: 2x1.5V AAA
    • Instrument Repeatability (pH): ± 0.03
    • Measuring Range (pH): 0.00 - 14.00
    • Resolution (pH): 0.01
    • Size (mm): 195x44
    • Temperature Range (°C): 0-50
    • Temperature Unit: Celsius, Fahrenheit
  17. Lutron Soil PH Meter
    BARU
    Mulai

    Rp1.799.900

    Lutron Soil PH Meter
    Deskripsi:
    SOIL PH METERModel : PH-212- Kits with pH METER, soil pH electrode, pH 4.0/pH 7.0 standard solution, carrying case.- Meter : 0 to 14 pH x 0.01 pH. Electrode : 1 to 13 pH.- Pocket housing, LCD display.- Meter size : 135 x 60 x 33 mm.- Spear tip pH electrode (included), ideal for penetration pH measurements into soil, meats, cheese and other type of measurements requiring sample penetration.
Daftar Harga best ph meter Terbaru October 2026
Lutron pH MeterRp999.900
Smart Sensor pH MeterRp729.900
SHINWA pH MeterRp919.900
Extech pH MeterRp3.599.900
Mettler Toledo pH Meter Benchtop (Pengukur pH)Rp23.999.900
TAKEMURA Soil pH and Moisture TesterRp3.899.900
KRISBOW Alat Ukur pH & SuhuRp2.399.900
OHAUS pH Meter (Pengukur pH)Rp9.999.900
CONSTANT Water Quality TesterRp789.900
Shinwa Rules Digital pH MeterRp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)